Blind Rivet, Flanged Head, 5/32 in Dia., 35/64 in L, Aluminum Body, 500 PK

  • Mfr # U33191.015.0056

  • Zoro # G9197693


product price:  $20.69
/pk 500, $0.04/ea

Key Features

Head Type
Flanged
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
5/32 in
Grip Range
0.313 in to 0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U33191.015.0056
Zoro #
G9197693
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
5/32 in
Body Length
35/64 in
Drill Size
#20
Hole Size
0.160 in to 0.164 in
Head Dia.
0.448 in to 0.488 in
Head Height
0.075 in
Head Diameter
15/32 in
Overall Length
1 7/8 in
Minimum Material Thickness
5/16 in
Maximum Hole Diameter
0.164 in
Shank Diameter
0.156 in
Head Diameter Tolerance
+/-0.016 in
Minimum Hole Diameter
0.16 in
Maximum Material Thickness
3/8 in
Body Length Tolerance
-0.004/+0.020 in

Details

Item
Blind Rivet
Head Type
Flanged
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.313 in to 0.375 in
Standards
IFI 114
System of Measurement
Inch
Tensile Strength (Lb.)
230 lb
Blind Rivet Type
Open End
Single Shear Strength (Lbs.)
190 lb
Rivet Number
56
Rivet Grade
11
Color
Gray
Shear Strength
190 lb
Head Angle
90 Degrees
Tensile Strength
230 lb
Material Grade/Class
IFI-114-11
Finish
Plain
Manufacturer Location
Globally Sourced

Description

Blind Rivet,1 7/8 In. L,0.156 In. dia,PK500, System of Measurement Inch, Overall Length 1 7/8 in, Body Length 35/64 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Flanged, Head Diameter 15/32 in, Head Angle 90 Degrees , Shear Strength 190 lb, Tensile Strength 230 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 5/16 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.