Blue Acetal Copolymer Sheet 12 in L x 12 in W x 0.25 in Thick

  • Mfr # BULK-PS-ACMD-4

  • Zoro # G716327238


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Backing Type
No Backing
Color
Blue
Standards
FDA, USDA
Tensile Strength
7,500 psi
Impact Strength
0.68 ft-lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACMD-4
Zoro #
G716327238
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
12 in
Plastic Length
12 in
Plastic Thickness
0.25 in

Details

Backing Type
No Backing
Color
Blue
Item
Acetal Copolymer Sheet
Standards
FDA, USDA
Tensile Strength
7,500 psi
Impact Strength
0.68 ft-lb/in
Plastic Density
0.062 lb/cu in
Plastic Thickness Tolerance
+0.025/-0.000 in
Water Absorption
0.13 %
Plastic Clarity
Opaque
Shape
Square
Friction Coefficient
Not Rated
Coefficient of Thermal Expansion
2.16 x 10^-5 K^-1
Material
Acetal Copolymer
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Machinability
Not Rated
Rockwell Hardness
89 HRM
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Product Form
Sheet
Elongation
Not Rated
Product Type
Plastic Sheet
Weight
1.836 lb
Flexural Modulus
3,172 MPa
Dielectric Strength
Not Rated
Shore Hardness
95 Shore D
Minimum Temperature
215 Degrees F
Metal Detectable
Metal Detectable
Maximum Temperature
285 Degrees F

Description

Acetal Copolymer Sheet, Acetal Copolymer, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Blue, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 0.68 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.13 Percent, Plastic Density 0.062 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.