Blue Acetal Copolymer Sheet 24 in L x 12 in W x 0.25 in Thick

  • Mfr # BULK-PS-ACMD-3

  • Zoro # G716327245


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Friction Coefficient
Not Rated
Standards
FDA, USDA
Plastic Thickness Tolerance
+0.025/-0.000 in
Plastic Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACMD-3
Zoro #
G716327245
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.25 in
Plastic Length
24 in
Plastic Width
12 in

Details

Color
Blue
Friction Coefficient
Not Rated
Standards
FDA, USDA
Plastic Thickness Tolerance
+0.025/-0.000 in
Item
Acetal Copolymer Sheet
Plastic Density
0.062 lb/cu in
Impact Strength
0.68 ft-lb/in
Plastic Clarity
Opaque
Water Absorption
0.13 %
Tensile Strength
7,500 psi
Shape
Rectangle
Backing Type
No Backing
Metal Detectable
Metal Detectable
Static-Resistant
Not Static-Resistant
Rockwell Hardness
89 HRM
Shore Hardness
95 Shore D
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Material
Acetal Copolymer
Minimum Temperature
215 Degrees F
Weight
3.672 lb
Machinability
Not Rated
Product Type
Plastic Sheet
Product Form
Sheet
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
2.16 x 10^-5 K^-1
Flexural Modulus
3,172 MPa
Maximum Temperature
285 Degrees F
Elongation
Not Rated

Description

Acetal Copolymer Sheet, Acetal Copolymer, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Blue, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 0.68 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.13 Percent, Plastic Density 0.062 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.