Blue Wash Bottle 32 oz., PK2

  • Mfr # F11832-0011

  • Zoro # G4816402


product price:  $41.89
/pk 2, $20.95/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
53 mm
Capacity
32 oz.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F11832-0011
Zoro #
G4816402
UPC #
-
Country of Origin
United States

Dimensions

Diameter
53 mm
Mouth Size
Wide
Body Diameter
53 mm

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
32 oz.
Labware Body Color
Clear
Wash Bottle Style
Standard Spout
Labware Body Material
LDPE
Labware Capacity - Metric
1,000 mL
Imprinting
Methanol
Labware Clarity
Translucent
Vented/Nonvented
Vented
Labware Basic Material
Plastic
Labware Closure Color
Green
Spout Style
Standard Spout
Bottle Material
LDPE
Cap Material
Polypropylene
Color
natural
Labware Capacity - English
32 oz
Labware Imprinting
Methanol
Opacity
Translucent
Cap Color
Green
Venting
Vented
Labware Closure Material
Polypropylene
Standards
29 CFR 1910.1200, OSHA
Basic Material
Plastic
Numbers of Bottles Included
2
Body Color
White
Closure Included
Yes
Product Type
Wash Bottle
Clarity
Translucent
Capacity - Metric
1 L
Closure Color
Green
Body Material
LDPE
Capacity - English
32 fl oz
Closure Style
Screw On

Description

Wash Bottle, Capacity - Metric 1 L, Imprinting Methanol, Capacity - English 32 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color White, Body Diameter 53 mm, Closure Color Green, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Closure Style Screw On, Numbers of Bottles Included 2, Standards 29 CFR 1910.1200, OSHA, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.