Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boiler Gauge, Square, 0-75 PSI, 60 to 260 F

  • Mfr # 4CFC7

  • Zoro # G2215744


product price: $29.69
/ea

Key Features

Gauge Connection Type
MNPT
Boiler Gauge Case Width
3 11/16 in
Gauge Connection Size
1/2 in
Case Color
Black
Boiler Gauge Stem Extension Length
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CFC7
Zoro #
G2215744
UPC #
190735501528
Country of Origin
China

Dimensions

Boiler Gauge Case Width
3 11/16 in
Gauge Connection Size
1/2 in
Boiler Gauge Stem Extension Length
1.4 in
Stem Length (In.)
2.06
Boiler Gauge Stem Length
2.06 in
Boiler Gauge Case Height
3 11/16 in
Manufacturers Warranty Length
1 yr
Nominal Dial Size
3 11/16 in
Case Width
3.687 in
Manufacturer Warranty Length
1 yr
Process Connection Size
1/2 in
Case Height
3.687 in
Stem Insertion Length
2.06 in
Nominal Dial Diameter
3 11/16 in
Neck Extension Length
1.4 in

Details

Item
Square Boiler Gauge
Gauge Connection Type
MNPT
Case Color
Black
Tube Material
Bronze
Basic Gauge Case Material
Steel
Temp. Accuracy
+/-3%
Socket Material
Brass
Boiler Gauge Type
Square Boiler Gauge
Boiler Gauge Temp. Range (F)
60 Degrees to 260 Degrees
Basic Gauge Lens Material
Glass
Gauge Connection Location
Lower Back
Gauge Primary Range Units
psi
Window
Glass
Temp. Range (C)
20 Degrees to 120 Degrees
Gauge Accuracy
+/-3-2-3%
Gauge Primary Range Values
0 to 75
Case Material
Steel
Boiler Gauge Temp. Range - F
60 Degrees to 260 Degrees
Basic Gauge Wetted Parts
Brass / Bronze
Stem Extension (In.)
1.4
Pressure Range
0 to 75 psi
Temperature Range °C
20 Degrees to 120 Degrees C
Primary Scale Units
psi
Temperature Scale Units
Degrees C, Degrees F
Dial Face Material
Glass
Primary Pressure Range
0 to 75
Temperature Accuracy
+/-3.00%
Dial Color
White
Process Connection Location
Lower Back
Accuracy Scale
Mid-Scale
Scale Type
Single
Pressure Gauge Type
Tridicator Boiler Gauge
Pressure Accuracy
+/-3-2-3%
Case Shape
Square
Temperature Range °F
60 Degrees to 260 Degrees F
Pressure Range Type
Pressure
Lens Material
Plastic
Neck Extension
1.4 in
Process Connection Type
NPT
Application
Boilers
Process Temperature Range
60 Degrees to 260 Degrees F
Gauge Case Material
Steel
Hazardous Location Rating
Not Rated
Compatible Process Media
Water
Process Connection Gender
Male
Sensor Material
Bronze
Temperature Range °F
60 Degrees to 260 Degrees F
Temperature Range °C
20 Degrees to 120 Degrees C
Process Media Temperature Measurement - Maximum
260 Degrees F
Process Media Temperature Scale Units
Degrees C, Degrees F
Process Media Temperature Measurement - Minimum
60 Degrees F
Primary Scale Pressure Measurement - Maximum
0 psi
Process Media Temperature Accuracy
+/-3.00%
Primary Scale Pressure Measurement - Minimum
75 psi

Description

Square Boiler Gauge, Boiler Gauge Case Height 3 11/16 in, Boiler Gauge Case Width 3 11/16 in, Gauge Connection Location Lower Back, Gauge Connection Type MNPT, Gauge Connection Size 1/2 in, 0 to 75, psi, Gauge Accuracy +/-3-2-3 Percent, Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass / Bronze, Basic Gauge Lens Material Glass, 60 Degrees to 260 Degrees Boiler Gauge Temp. Range - F, Temp. Range (C) 20 Degrees to 120 Degrees , Temp. Accuracy +/-3 Percent, Case Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.