Shop ZORO SELECT
See all product information
Create Account
Boiling Flask, Colorless, 105 mm H, PK6
- Mfr # FGR0100
- Zoro # G3011812
product price:Â
$
86.29
/pk of 6, $14.38/ea
Key Features
Flask Type
Boiling
Sterile/Non-Sterile
Non-Sterile
Includes Closure
No
Special Features
Bottom Fits Standard Heating Mantles, Ideal for Use with Rotary Evaporators, Easily Recover Reaction Products Using a Spatula
Autoclavable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FGR0100
- Zoro #
- G3011812
- UPC #
- -
- Country of Origin
- India
Dimensions
- Mouth Size
- Narrow
- Body Diameter - Metric
- 60 mm
- Overall Height - Metric
- 105 mm
- Joint Size
- 24/40
- Compatible with Stopper Size
- 24/40
Description
Pack of six pear-shaped recovery flasks with 100ml capacity, ideal for use with rotary evaporators. These heavy-walled borosilicate glass flasks feature a square bead and a single neck with a ground glass 24/40 joint. The top opening is designed for easy recovery of reaction products with spatula. Flask bottom fits standard heating mantles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.