Zoro Homepage

Bolt Clamps, 3/4"W, SS, 456SAE, PK5

  • Mfr # 300300456070

  • Zoro # G408391325


product price: $19.59
/pk 5, $3.92/ea

Key Features

Screw Material
Steel
Screw Material Finish
Zinc-Plated
Install Torque
75 in-lb
Band Material
Stainless Steel
Clamp Minimum Inside Diameter
4 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300300456070
Zoro #
G408391325
UPC #
-
Country of Origin
Mexico

Dimensions

Clamp Minimum Inside Diameter
4 9/16 in
Band Width
3/4 in
Clamp Maximum Inside Diameter
4 7/8 in
Band Thickness
0.025 in

Details

Item
Bolt Clamps
Screw Material
Steel
Screw Material Finish
Zinc-Plated
Install Torque
75 in-lb
Band Material
Stainless Steel
SAE Number
456
Band Material Grade
301

Description

Bolt Clamps, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.