Bolt Clamps, 3/4"W, SS, 506SAE, PK5
Mfr # 300300506070
Zoro # G508391324
product price: $20.15
/pk 5, $4.03/eaKey Features
Band Material Grade
301
Clamp Maximum Inside Diameter
5 3/8 in
Band Thickness
0.025 in
Clamp Minimum Inside Diameter
5 1/16 in
Screw Material Finish
Zinc-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300300506070
Zoro #
G508391324
UPC #
-
Country of Origin
Mexico
Dimensions
Clamp Maximum Inside Diameter
5 3/8 in
Band Thickness
0.025 in
Clamp Minimum Inside Diameter
5 1/16 in
Band Width
3/4 in
Details
Item
Bolt Clamps
Band Material Grade
301
Screw Material Finish
Zinc-Plated
Screw Material
Steel
SAE Number
506
Band Material
Stainless Steel
Install Torque
75 in-lb
Description
Bolt Clamps, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.