Zoro Homepage

Bolt-Hole Caster, 4 7/8"dia, Swivel, PU

  • Mfr # LKR-POTH 125KA-FI

  • Zoro # G4548650


product price: $60.95
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Load Rating
770 lb
Wheel Dia.
125 mm
Wheel Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKR-POTH 125KA-FI
Zoro #
G4548650
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
125 mm
Wheel Width
40 mm
Mounting Height
6 3/32 in
Mounting Bolt Dia.
M12
Bolt Hole Dia.
1/2 in
Overall Height
155 mm
Caster Thread Size
M8
Thread Size
M8
Swivel Radius
110.5 mm
Tire Thickness
5/16 in

Description

Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 300 to 999 lb Load Rating Range, 770 lb Load Rating, 1 Number of Wheels, Ball, 6 1/10 in Mounting Height, 4 7/8 in Wheel Dia., 1 5/8 in Wheel Width, Polyurethane Wheel/Tread Material, 94 Shore A Wheel/Tread Hardness, Hard, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.