Zoro Homepage

Bonded Sealing Washer, Plain Finish, 5 PK

  • Mfr # ZMBSW-34

  • Zoro # G816267342


product price: $12.99
/pk 5, $2.60/ea

Key Features

Outside Diameter
1/2 in
Material Grade/Class
18-8
Metal Material
Stainless Steel
Maximum Thickness
1/8 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMBSW-34
Zoro #
G816267342
UPC #
197666075258
Country of Origin
Viet Nam

Dimensions

Outside Diameter
1/2 in
Maximum Thickness
1/8 in
Minimum Thickness
1/8 in
For Screw Size
1/4 in
Inside Diameter
0.24 in

Details

Material Grade/Class
18-8
Metal Material
Stainless Steel
System of Measurement
Inch
Finish
Plain
Item
Bonded Sealing Washer
Seal Material
FKM
Type
Sealing Washer
Dimensional Standards
ASTM D2000
FDA Approved
Not FDA Approved
X-Ray Detectable
X-Ray Detectable
Compatible Product Type
For Use without Nut
Metal Detectable
Metal Detectable
Seal Material Color
Black
Washer Type
ID Bonded

Description

Bonded Sealing Washer, Finish Plain, Metal Material Stainless Steel, Material Grade/Class 18-8, For Screw Size 1/4 in, Inside Diameter 0.24 in, Outside Diameter 1/2 in, Maximum Thickness 1/8 in, Seal Material FKM, System of Measurement Inch, Minimum Thickness 1/8 in, Seal Material Color Black, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.