Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bonded Sealing Washer, Zinc-Plated Finish, 10 PK

  • Mfr # ZMBSW-26

  • Zoro # G416267339


product price: $10.55
/pk 10, $1.06/ea

Key Features

For Screw Size
M2.5
Seal Material
Buna-N
Inside Diameter
0.088 in
Metal Material
Steel
Finish
Zinc-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMBSW-26
Zoro #
G416267339
UPC #
197666075173
Country of Origin
Viet Nam

Dimensions

For Screw Size
M2.5
Inside Diameter
0.088 in
Outside Diameter
13/64 in
Minimum Thickness
3/32 in
Maximum Thickness
3/32 in

Details

Seal Material
Buna-N
Metal Material
Steel
Finish
Zinc-Plated
Type
Sealing Washer
Item
Bonded Sealing Washer
System of Measurement
Metric
X-Ray Detectable
X-Ray Detectable
Washer Type
ID Bonded
Seal Material Color
Black
FDA Approved
Not FDA Approved
Compatible Product Type
For Use without Nut
Dimensional Standards
ASTM D2000
Metal Detectable
Metal Detectable

Description

Bonded Sealing Washer, Finish Zinc-Plated, Metal Material Steel, Material Grade/Class Not Applicable, For Screw Size M2.5, Inside Diameter 0.088 in, Outside Diameter 13/64 in, Maximum Thickness 3/32 in, Seal Material Buna-N, System of Measurement Metric, Minimum Thickness 3/32 in, Seal Material Color Black, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.