Media Bottle, PET, 88 mm H, PK200
- Mfr # PTC0060S-A
- Zoro # G722587336
product price:Â
$
293.99
/pk of 200, $1.47/ea
Free Shipping & Returns
Key Features
Overall Depth - Metric
40 mm
Graduated
Yes
Sterile/Non-Sterile
Sterile
Bottle Type
Media
Closure Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTC0060S-A
- Zoro #
- G722587336
- UPC #
- -
- Country of Origin
- Multiple
- Graduated
- Yes
- Sterile/Non-Sterile
- Sterile
- Bottle Type
- Media
- Closure Included
- Yes
- Clarity
- Clear
- Basic Material
- Plastic
- Graduation Increments - Metric
- 10 mL
- Nominal Capacity - Metric
- 60 mL
- Closure Material
- HDPE
- Individually Wrapped
- Not Individually Wrapped
- Numbers of Bottles Included
- 200
- Item
- Media Bottle
- Body Color
- Colorless
- Shape
- Square
- Capacity - English
- 2.03 fl oz
- Closure Type
- Tamper Evident
- Autoclavable
- No
- Special Features
- FDA Grade
- Closure Color
- Off-White
- Pre-Cleaned
- None
- Capacity - Metric
- 60 mL
- Body Material
- PET
- Closure Liner Material
- Unlined
- Front Closure
- Tamper Evident
Dimensions
- Overall Depth - Metric
- 40 mm
- Body Diameter - Metric
- 40 mm
- Overall Width - Metric
- 40 mm
- Mouth Size
- Narrow
- Screw Closure Size
- 24-415 mm
- Overall Height - Metric
- 88 mm
Description
Media Bottle,Clear,60 Ml Capac.,Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.