Bottle, Indicator, 30mL, PK12

  • Mfr # F11661-0000

  • Zoro # G8225007


product price:  $33.15
/pk 12, $2.76/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F11661-0000
Zoro #
G8225007
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1.2 in
Labware Height - Metric
7.6 cm
Height
3-2/5" with Cap
Labware Height - English
3 in
Screw Closure Size
18 mm
Body Diameter - Metric
31 mm
Minimum Screw Closure Size
18 mm
Mouth Size
Narrow
Overall Height - Metric
87 mm
Neck Inside Diameter - Metric
12 mm

Details

Item
Indicator Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
30ml
Labware Closure Type
Screw On
Pre-Cleaned
None
Labware Body Color
Clear
Bottle/Jar Type
Dispensing
Includes
Tube
Labware Closure Liner Material
Polyethylene
Labware Closure Material
Polypropylene
Special Features
Double Duty Low Density Polyethylene Bottles can be used as Squirt Bottles with the Supplied Tube and as Dropper Bottles when the Tube is Removed
Labware Clarity
Translucent
Labware Capacity - English
1 oz
Labware Closure Color
White Clear
Labware Capacity - Metric
30 mL
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Labware Body Material
LDPE
Bottle/Jar Shape
Round
Labware Nominal Capacity - English
1 oz
Labware Basic Material
Plastic
Graduation Range
Not Specified
Labware Nominal Capacity - Metric
30 mL
Standards
FDA
Glassware Class
Not Rated
Closure Type
Screw On
Bottle Type
Dropper
Clarity
Translucent
Graduated
No
Closure Included
Yes
Basic Material
Plastic
Nominal Capacity - Metric
30 mL
Closure Color
Clear/White
Numbers of Bottles Included
12
Closure Liner Material
Unlined
Capacity - Metric
30 mL
Capacity - English
1 fl oz
Body Color
Clear
Body Material
HDPE
Nominal Capacity - English
1 oz

Description

Dropper Bottle, Body Color Colorless, Body Material HDPE, Body Diameter - Metric 31 mm, Bottle Type Dropper, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 87 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 18 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.