Bottle, Narrow, 16 Oz, PP, PK12

  • Mfr # F10631-0007

  • Zoro # G4705766


product price:  $99.29
/pk 12, $8.27/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Capacity
16 oz.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F10631-0007
Zoro #
G4705766
UPC #
024140924323
Country of Origin
United States

Dimensions

Screw Closure Size
28-410mm
Minimum Screw Closure Size
28 mm
Body Diameter - Metric
72 mm
Overall Height - Metric
173 mm
Neck Inside Diameter - Metric
19 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Capacity
16 oz.
Bottle/Jar Shape
Boston Round
Labware Closure Material
Polypropylene
Labware Nominal Capacity - Metric
500 mL
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Type
Sampling
Pre-Cleaned
None
Special Features
Deep Square Threads withstand Vibration, Help Prevent Closure Back-Off During Shipping
Labware Closure Type
Screw On
Labware Clarity
Translucent
Labware Closure Color
White Clear
Includes Closure
Yes
Labware Capacity - Metric
500 mL
Labware Body Material
Polypropylene
Standards
FDA
Labware Basic Material
Plastic
Labware Capacity - English
16 oz
Labware Body Color
Clear
Labware Nominal Capacity - English
16 oz
Graduation Range
Not Specified
Glassware Class
Not Rated
Capacity - Metric
500 mL
Body Material
Polypropylene
Numbers of Bottles Included
12
Graduated
No
Capacity - English
16.9 fl oz
Closure Included
Yes
Nominal Capacity - English
16 oz
Closure Type
Screw On
Body Color
Clear
Closure Color
Clear/White
Basic Material
Plastic
Nominal Capacity - Metric
500 mL
Clarity
Transparent
Bottle Type
Sampling
Closure Liner Material
Unlined

Description

Sampling Bottle, Body Color Colorless, Body Material Polypropylene, Body Diameter - Metric 72 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 173 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-410 mm, Closure Color White, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.