Bottle, Narrow, 4 Oz, HDPE, PK300

  • Mfr # 10620-9015

  • Zoro # G4678615


product price:  $719.99
/pk 300, $2.40/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Cylindrical
Capacity
4 oz.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10620-9015
Zoro #
G4678615
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
28-410mm
Body Diameter - Metric
48 mm
Overall Height - Metric
109 mm
Mouth Size
Narrow
Neck Inside Diameter - Metric
17 mm
Minimum Screw Closure Size
28 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Cylindrical
Capacity
4 oz.
Bottle/Jar Shape
Cylindrical
Labware Closure Material
Polypropylene
Labware Body Material
HDPE
Pre-Cleaned
None
Labware Closure Type
Screw On
Labware Nominal Capacity - Metric
125 mL
Labware Capacity - English
4 oz
Standards
FDA
Labware Clarity
Translucent
Labware Closure Color
White Clear
Labware Nominal Capacity - English
4 oz
Graduation Range
Not Specified
Labware Basic Material
Plastic
Includes Closure
Yes
Special Features
Bulk Packaged, FDA Compliant Material
Bottle/Jar Type
Sampling
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - Metric
125 mL
Glassware Class
Not Rated
Nominal Capacity - English
4 oz
Basic Material
Plastic
Nominal Capacity - Metric
125 mL
Capacity - Metric
125 mL
Clarity
Translucent
Closure Included
Yes
Graduated
No
Body Material
HDPE
Capacity - English
4 fl oz
Body Color
Clear
Bottle Type
Sampling
Closure Color
Clear/White
Closure Type
Screw On
Closure Liner Material
Unlined

Description

Sampling Bottle, Body Color Colorless, Body Material HDPE, Body Diameter - Metric 48 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 109 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-410 mm, Closure Color White, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.