Shop ZORO SELECT
See all product information
Create Account
Box Nail, 8d, PK145
- Mfr # 5BA13
- Zoro # G2021524
product price:Â
$
1.49
/pk of 145, $0.01/ea
Key Features
Material
Steel
Finish
Galvanized
Size
8d
Gauge
11 1/2 ga
Length
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5BA13
- Zoro #
- G2021524
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Size
- 8d
- Length
- 2 1/2 in
- Head Dia.
- 19/64 in
- Dia.
- 0.113 in
- Head Diameter
- 19/64 in
Details
- Material
- Steel
- Finish
- Galvanized
- Gauge
- 11 1/2 ga
- Approx. Pkg. Qty.
- 145
- Package Weight
- 1 lb
- Shank Type
- Smooth
- Head Type
- Flat
- Item
- Box Nail
- Application
- Exterior Framing
- Shell Material
- Steel
Description
Box Nail, Length 2 1/2 in, Gauge 11 1/2 ga, Shank Type Smooth, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 19/64 in, Application Exterior Framing, Package Quantity 145
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.