Branch Tee, 304 SS, 1/8", 9400 PSI
Mfr # ZUSA-PF-7894
Zoro # G200420889
product price: $43.99
/eaKey Features
Specific Fitting Shape
Branch Tee
Pipe Fitting Material
Stainless Steel
Standards
ANSI B31.1
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-7894
Zoro #
G200420889
UPC #
193005127275
Country of Origin
China
Dimensions
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side C Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/8 in
Details
Specific Fitting Shape
Branch Tee
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Instrumentation Pipe Fittings
Standards
ANSI B31.1
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
Fitting Side A Pipe Threading
27
Low Lead Compliance Level
Compliant
Fitting Side C Pipe Threading
27
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Fitting Side C Gender
Female
Material Grade
304
Fitting Side B Pipe Threading
27
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Fitting Side C Type
NPT
Fitting Side B Gender
Male
Maximum Operating Pressure
9,400 psi
Description
Branch Tee,1/8" NPT Female x NPT Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.