Shop All Brass Pipe Fittings
Zoro Select
Brass Anchor Coupling, FNPT, 1/2" Pipe Size
Mfr # 6AZC4
Zoro # G3713482
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Anchor Coupling
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
Product Information
- Brand Zoro Select
- MFR # 6AZC4
- Zoro # G3713482
- UPC # 190735934944
- Country of Origin India
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Length | 1 1/2 in |
Pipe Fitting Length | 1-1/2" |
Thread Size | 1/2-14 |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Details
Description
Anchor Coupling, Brass, Class Class 150, 1/2 in, Female, NPT, 14, 1/2 in, Male, UNF, 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (AAA00028)
- ZORO SELECT Hex Bushing, Aluminum, 2" x 1", MNPT x FNPT (ZUSA-PF-9413)
- GROHE Universal Pull Out Spray Black (46173KH0)
- FLAIR-IT PEX TEE 1/2X1/2X1/2M 5PK (32822)
- ZORO SELECT Red Brass Union, FNPT, 1-1/2" Pipe Size (6RDC0)
- ZORO SELECT Brass Hex Nipple, MNPT, 3/8" Pipe Size (706122-06)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 1/2" Pipe Size (1VEU8)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1" x 1/2" Pipe Size (1VGE1)
- ZORO SELECT Brass Reducing Nipple, MNPT, 1/2" x 3/8" Pipe Size 10 PK (6AZF4)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 1/8" Pipe Size (6AYR4)
- ZORO SELECT Brass Street Tee, FNPT x MNPT x FNPT, 1/8" Pipe Size 10 PK (6AYW0)
- Zoro Select Brass Pipe Fittings