Zoro Select

Brass Anchor Coupling, FNPT, 3/8" Pipe Size


product price: $6.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pipe Size - Pipe Fitting 3/8"
  • Specific Fitting Shape Anchor Coupling
  • Pipe Fitting Material Brass
  • Fitting Connection Type FNPT
  • Fitting Schedule/Class Class 150
See all product information

Product Information

Dimensions

Pipe Size - Pipe Fitting 3/8"
Pipe Size (Fittings) 3/8"
Fitting Length 1 5/16 in
Pipe Fitting Length 1-5/16"
Thread Size 3/8-18
Fitting Side A Nominal Pipe Size 3/8 in
Fitting Side B Nominal Pipe Size 3/8 in

Details

Specific Fitting Shape Anchor Coupling
Pipe Fitting Material Brass
Fitting Connection Type FNPT
Fitting Schedule/Class Class 150
Basic Pipe Fitting Material Metal
Basic Pipe Fitting Shape Coupling
Item Anchor Coupling
Specific Pipe Fitting Shape Coupling
Max. Pressure 1200 psi
Temp. Range -65 Degrees to 250 Degrees F
Basic Fitting Shape Coupling
Standards SAE, ASME, ASA
Pipe Fitting Schedule/Class Class 150
Color Yellow
Fitting Side A Pipe Threading 18
Fitting Side A Gender Female
Fitting Side A Type NPT
Includes Pre-Applied Thread Sealant No
Fitting Side B Pipe Threading 12
Includes Seal No
Fitting Side B Type UNF
Fitting Side B Gender Male
Class Class 150

Description

Anchor Coupling, Brass, Class Class 150, 3/8 in, Female, NPT, 18, 3/8 in, Male, UNF, 12

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.