Shop ZORO SELECT
See all product information
Create Account
Brass Cam and Groove Fitting
Mfr # BULK-CGF-1678
Zoro # G824480641
product price:Â
$
318.89
/ea
Free Shipping & Returns
Key Features
For Hose I.D.
1 1/2 in
Hose Fitting Size
1 1/2 in
Connection Type
Female Coupler x Hose Barb
Body Material
Brass
Fitting Shape
Elbow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-1678
- Zoro #
- G824480641
- UPC #
- 197666276365
- Country of Origin
- United States
Dimensions
- Hose Fitting Size
- 1 1/2 in
- Coupling Size
- 1 1/2 in
Details
- For Hose I.D.
- 1 1/2 in
- Item
- Brass Cam and Groove Fitting
- Connection Type
- Female Coupler x Hose Barb
- Body Material
- Brass
- Fitting Shape
- Elbow
Description
Brass Cam and Groove Fitting, Socket, Body Material Brass, Type C, Coupling Size 1 1/2 in, For Hose I.D. 1 1/2 in, Female, Connection Type Female Coupler x Hose Barb, Hose Fitting Size 1 1/2 in, Female Coupler x Hose Barb, Includes Locking Arm No, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov