Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Coupling, 1-1/4", 304 SS
- Mfr # BULK-CGF-290
- Zoro # G5884835
product price:Â
$
33.79
/ea
Key Features
Fittings Sub-Category
Couplers
Body Material
304 Stainless Steel
Coupling Type
Type C
Connection Type
Hose Shank
Coupler Size
1-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-290
- Zoro #
- G5884835
- UPC #
- 193005002367
- Country of Origin
- China
Dimensions
- Coupler Size
- 1-1/4"
- Hose Size
- 1-1/4"
- Overall Length
- 102.5 mm
- Coupling Size
- 1-1/4"
- Socket Inside Diameter
- 1 13/16 in
- Hose Fitting Size
- 1-1/4"
- Barb Size
- 1-1/4"
- Socket"side Diameter
- 1-13/16"
- Wire Rope Length
- 102.5 mm
- Length
- 102.5 mm
Description
Cam and Groove Coupling, Socket, Body Material 304 Stainless Steel, Type C, Coupling Size 1 1/4 in, For Hose I.D. 1 1/4 in, Male, Connection Type Hose Shank, Hose Fitting Size 1 1/4 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 13/16 in, Gasket Material Nitrile, Overall Length 102.5 mm, Includes Locking Arm No