Shop ZORO SELECT
See all product information
Create Account
Brass Combination Nipple
- Mfr # BULK-CN-8
- Zoro # G724479998
product price:Â
$
27.29
/ea
Key Features
Hose Fitting A Size
3/4 in
Hose Fitting B Connection Type
Threaded
Thread Size
3/4"
Thread Type
NPT
Max. Working Pressure @ 70 F
125 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CN-8
- Zoro #
- G724479998
- UPC #
- 197666278093
- Country of Origin
- United States
Dimensions
- Hose Fitting A Size
- 3/4 in
- Thread Size
- 3/4"
- Hose Fitting B Size
- 3/4 in
- Barb Size
- 3/4 in
Details
- Hose Fitting B Connection Type
- Threaded
- Item
- Barbed Hose Fitting
- Thread Type
- NPT
- Max. Working Pressure @ 70 F
- 125 psi
- For Hose I.D.
- 3/4 in
- Material
- Brass
- Temp. Range
- 14 Degrees to 302 Degrees F
Description
Barbed Hose Fitting, For Hose I.D. 3/4 in, Rigid, Fitting Shape Straight, Hex Head Size Not Applicable, No Knurl, Barb Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Threaded, Brass, No, 125 psi, Temp. Range 14 Degrees to 302 Degrees F, Thread Size 3/4 In., Thread Type NPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov