Shop ZORO SELECT
See all product information
Create Account
Polypropylene Combination Nipple
- Mfr # BULK-CN-16
- Zoro # G324480202
product price:Â
$
7.29
/ea
Sold in multiples of 2 for $14.58
Key Features
Hose Fitting B Connection Type
Threaded
Temp. Range
23 Degrees to 212 Degrees F
Hose Fitting A Size
1 1/4 in
Max. Working Pressure @ 70 F
125 psi
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CN-16
- Zoro #
- G324480202
- UPC #
- 197666278178
- Country of Origin
- United States
Dimensions
- Hose Fitting A Size
- 1 1/4 in
- Barb Size
- 1 1/4 in
- Thread Size
- 1 1/4"
- Hose Fitting B Size
- 1 1/4 in
Details
- Hose Fitting B Connection Type
- Threaded
- Temp. Range
- 23 Degrees to 212 Degrees F
- Max. Working Pressure @ 70 F
- 125 psi
- Item
- Barbed Hose Fitting
- Material
- Polypropylene
- Thread Type
- NPT
- For Hose I.D.
- 1 1/4 in
Description
Barbed Hose Fitting, For Hose I.D. 1 1/4 in, Rigid, Fitting Shape Straight, Hex Head Size Not Applicable, No Knurl, Barb Size 1 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Threaded, Polypropylene, No, 125 psi, Temp. Range 23 Degrees to 212 Degrees F, Thread Size 1 1/4 In., Thread Type NPT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.