Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Ferrule For 3/8" Hose 0.7" I.D.

  • Mfr # B-700-L

  • Zoro # G205913928


product price: $0.80
/ea
Sold in multiples of 20 for $16.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-700-L
Zoro #
G205913928
UPC #
-
Country of Origin
United States

Description

Introducing the ZORO SELECT - B-700-L. A brass barbed straight fitting hose from the category of push on hose fittings. This industrial grade fitting is engineered to work with hoses featuring an MNPT (male national pipe thread) connection type. The component specifications read 1/2" x 1/2", making it applicable in scenarios where these dimensions fulfill operational demands. It is rated for a maximum pressure of 500 PSI.

Key Features:

  • Includes a barbed straight fitting, facilitating secure attachment of hoses.
  • Constructed from brass which is made of materials with potential durability and resistance to corrosion.
  • Connection type is Hose Barb x MNPT, indicating its function to connect hoses and piping.
  • The connector size is 1/2" x 1/2", specifying the dimension of the input and output ends.
  • Rated for a maximum pressure of 500 PSI, this hints at its potential use in high-pressure applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.