Shop All Brass Pipe Fittings
Zoro Select
Brass Hex Bushing, MNPT x FNPT, 1/2" x 3/8" Pipe Size
Mfr # 706110-0806
Zoro # G5123081
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2" x 3/8"
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT x FNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 706110-0806
- Zoro # G5123081
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 3/8" |
Hex Size | 7/8" |
Fitting Length | 51/64 in |
Outside Dia. | 51/64" |
Pipe Size (Fittings) | 1/2" x 3/8" |
Pipe Fitting Length | 51/64" |
Overall Length | 1 in |
Thread Size | 1/2-14 x 3/8-18 |
Fitting Thread Size A | 3/8 in -14 |
Fitting Side A Outside Diameter | 13/16 in |
Fitting Side B Outside Diameter | 7/8 in |
Fitting Thread Size B | 1/2 in -18 |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Details
Description
Hex Bushing, Brass, CA2745, 1/2 in, Male, NPT, 13/16 in, 14, 3/8 in -14, 3/8 in, Female, NPT, 7/8 in, 18, 1/2 in -18, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Trm Vinl Rng 12-10 AWG3/8-25PK, PK25 (83-2371)
- LEGRIS All Metal Push to Connect Fitting (3816 06 00)
- SANITUBE Threaded Ball Valve, Reduced Port, 3/8 (BV1-0375)
- ZORO SELECT Reduce Coupling, 1"x3/4", 150,304, Thrd (4381032340)
- ZORO SELECT Brass Street Tee, FNPT x MNPT x FNPT, 1/4" Pipe Size 10 PK (6AYW1)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/2" x 1-1/4" Pipe Size (6RCX0)
- ZORO SELECT Brass Coupling, FNPT, 1/4" Pipe Size (706103-04)
- ZORO SELECT Low Lead Brass Forged Elbow, 1/4" Pipe Size (706200-04)
- ZORO SELECT Brass Countersink Plug, MNPT, 3/8" Pipe Size (706115-06)
- ZORO SELECT Brass Hex Nipple, MNPT, 1/4" Pipe Size (706122-04)
- THRIFCO PLUMBING 1/4 Tee Brass Barstock (5316012)
- Zoro Select Fittings