Shop ZORO SELECT
See all product information
Brass Hex Head Cap Screw
Mfr # ZH40614C80
Zoro # G023938738
product price:Â $20.49
/eaKey Features
Material Quality Standards
ASTM B16
Thread Style
Partially Threaded
Dimensional Standards
ASME B18.2.1
Minimum Thread Length
3/4 in
Rockwell Hardness
HRB78
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- ZH40614C80
- Zoro #
- G023938738
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/4"-20
- Minimum Thread Length
- 3/4 in
- Screw Size
- 5/8 in
- Drive Size
- 7/16 in
- Head Height
- 5/32 in
- Head Width
- 7/16 in
- Fastener Length
- 5 in
- Overall Length
- 5 5/32 in
Details
- Item
- Hex Head Cap Screw
- Material Quality Standards
- ASTM B16
- Thread Style
- Partially Threaded
- Dimensional Standards
- ASME B18.2.1
- Rockwell Hardness
- HRB78
- Material Grade/Class
- C36000
- Thread Type
- Coarse
- Thread Fit
- 2A
- Includes Washer
- No
- Thread Direction
- Right Hand
- Includes Nut
- No
- Material
- Brass
- Tensile Strength
- 58,000 psi
- Drive Type
- External Hex
- Manufacturer Location
- Made in USA*
- System of Measurement
- Inch
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 5/32 in, Head Width 7/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.