Shop ZORO SELECT

Brass Hex Head Cap Screw

  • Mfr # ZH40638C96

  • Zoro # G923939156


product price:  $36.39
/ea

Key Features

Manufacturer Location
Made in USA*
Includes Nut
No
Minimum Thread Length
1 in
Thread Style
Partially Threaded
Dimensional Standards
ASME B18.2.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH40638C96
Zoro #
G923939156
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
1 in
Screw Size
5/8 in
Head Height
15/64 in
Head Width
9/16 in
Drive Size
9/16 in
Overall Length
6 15/64 in
Thread Size
3/8"-16
Fastener Length
6 in
Wire Rope Length
6 15/64 in

Details

Item
Hex Head Cap Screw
Manufacturer Location
Made in USA*
Includes Nut
No
Thread Style
Partially Threaded
Dimensional Standards
ASME B18.2.1
Material Grade/Class
C36000
System of Measurement
Inch
Material
Brass
Thread Fit
2A
Tensile Strength
58,000 psi
Drive Type
External Hex
Includes Washer
No
Rockwell Hardness
HRB78
Material Quality Standards
ASTM B16
Thread Direction
Right Hand
Thread Type
Coarse

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 15/64 in, Head Width 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.