Shop ZORO SELECT

Brass Hex Head Cap Screw

  • Mfr # ZH40638F28

  • Zoro # G623937117


product price:  $12.59
/ea

Key Features

Includes Washer
No
Material
Brass
Tensile Strength
58,000 psi
Head Height
15/64 in
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH40638F28
Zoro #
G623937117
UPC #
-
Country of Origin
United States

Dimensions

Head Height
15/64 in
Overall Length
1 63/64 in
Screw Size
5/8 in
Head Width
9/16 in
Drive Size
9/16 in
Thread Size
3/8"-24
Fastener Length
1 3/4 in
Minimum Thread Length
1 in
Wire Rope Length
1 63/64 in

Details

Item
Hex Head Cap Screw
Includes Washer
No
Material
Brass
Tensile Strength
58,000 psi
System of Measurement
Inch
Thread Fit
2A
Material Quality Standards
ASTM B16
Rockwell Hardness
HRB78
Includes Nut
No
Material Grade/Class
C36000
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Made in USA*
Thread Type
Fine
Drive Type
External Hex
Thread Direction
Right Hand
Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 15/64 in, Head Width 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.