Shop ZORO SELECT

Brass Hex Head Cap Screw

  • Mfr # ZH40651C80

  • Zoro # G123938010


product price:  $26.69
/ea

Key Features

Drive Size
1/2 in
Drive Type
External Hex
Tensile Strength
58,000 psi
Includes Washer
No
Thread Type
Coarse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH40651C80
Zoro #
G123938010
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Head Height
13/64 in
Fastener Length
5 in
Minimum Thread Length
7/8 in
Overall Length
5 13/64 in
Head Width
1/2 in
Thread Size
5/16"-18
Screw Size
5/8 in
Wire Rope Length
5 13/64 in

Details

Item
Hex Head Cap Screw
Drive Type
External Hex
Tensile Strength
58,000 psi
Includes Washer
No
Thread Type
Coarse
Manufacturer Location
Made in USA*
Thread Direction
Right Hand
Rockwell Hardness
HRB78
Thread Style
Partially Threaded
Includes Nut
No
Thread Fit
2A
Material Grade/Class
C36000
System of Measurement
Inch
Material
Brass
Material Quality Standards
ASTM B16
Dimensional Standards
ASME B18.2.1

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 13/64 in, Head Width 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.