Shop All Brass Pipe Fittings
Zoro Select
Brass Hex Nipple, MNPT, 1/2" Pipe Size
Mfr # 706122-08
Zoro # G5122661
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 706122-08
- Zoro # G5122661
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Hex Size | 7/8" |
Outside Dia. | 1" |
Pipe Size (Fittings) | 1/2" |
Pipe Fitting Length | 1-13/32" |
Fitting Length | 1-13/32" |
Thread Size | 1/2-14 |
Overall Length | 1 3/8 in |
Fitting Thread Size A | 1/2 in -14 |
Fitting Side B Outside Diameter | 13/16 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Thread Size B | 1/2 in -14 |
Fitting Side A Outside Diameter | 13/16 in |
Details
Description
Hex Nipple, Brass, CA2745, 1/2 in, Male, NPT, 13/16 in, 14, 1/2 in -14, 1/2 in, Male, NPT, 13/16 in, 14, 1/2 in -14, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 8" Widespread Bathroom Fct, Brushed Nickel/Polished Brass (KS2969ML)
- KOHLER Dual-Flush Trip Lever, Left Hand (9237-CP)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 10-1/2" H (GRRDH09GA20)
- KOHLER Awaken B110 1.75 Gpm Multifunction Handshower (72421-G-BN)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 1/2" x 1/8" Pipe Size (22UL37)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/4" Pipe Size (6RCX5)
- ZORO SELECT Brass Coupling, FNPT, 1/2" Pipe Size 10 PK (6CTE9)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3/4" x 3/8" Pipe Size (1VFY1)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 1/4" Pipe Size (706119-0804)
- ZORO SELECT Hex Bushing, Brass, 1 x 1/8 in, Class 125 (ZUSA-PF-10227)
- PARKER 90 Street Elbow, Brass, 3/8 x 1/2 in (1202P-6-8)
- Zoro Select Fittings