Zoro Homepage

Brass Locknut, Female NPSL

  • Mfr # ZUSA-PF-10340

  • Zoro # G600425156


product price: $31.49
/ea

Key Features

Specific Fitting Shape
Locknut
Pipe Fitting Material
Brass
Fitting Connection Type
Female NPSL
Overall Length
9/16 in
Temp. Range
-20 Degrees to 150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-10340
Zoro #
G600425156
UPC #
193005109127
Country of Origin
Thailand

Dimensions

Overall Length
9/16 in
Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Locknut
Pipe Fitting Material
Brass
Fitting Connection Type
Female NPSL
Item
Locknut
Temp. Range
-20 Degrees to 150 Degrees F
Standards
ASME B1.20.1, ASME B16.15, ASTM B584, NSF 372, NSF 61
Application
Non-Potable Water
Low Lead Certified Standard
NSF 61; NSF 372
Low Lead Compliance Level
Certified
Class
Class 125
Maximum Operating Pressure
200 psi

Description

Locknut, 2 in Nominal Pipe Size, Class Class 125, Brass, Female NPSL, 200 psi Maximum Operating Pressure, -20 Degrees to 150 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.