Shop All Brass Pipe Fittings
Zoro Select
Brass Male Tee, MNPT, 1/2" Pipe Size
Mfr # 6AYV4
Zoro # G3643507
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Tee
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
Product Information
- Brand Zoro Select
- MFR # 6AYV4
- Zoro # G3643507
- UPC # 190735934876
- Country of Origin India
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Thread Size | 1/2-14 |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Details
Description
Male Tee, Brass, Class Class 150, 1/2 in, Male, NPT, 14, 1/2 in, Male, NPT, 14, 1/2 in, Male, NPT, 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTOPIA ALLEY Utopia Alley GB16BK 16 in. Utopia Alley Decorative Shower Safety Grab Bar - Black (GB16BK)
- IMPERIAL Tubing Cutter, 9-3/4In (327-FP)
- APOLLO VALVES Globe Valve, 3/8 In., FNPT, 316 SS (60B70201)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing OMNIPURE-CL10ROT33-B Omnipure OMNIPURE-CL10ROT33-B .25 in. Inline Water Filter (OMNIPURE-CL10ROT33-B)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/4" Pipe Size (1VEV7)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2" x 3/4" Pipe Size (1VGA5)
- ZORO SELECT Red Brass Cored Plug, MNPT, 3/4" Pipe Size (6RCV0)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 2" Pipe Size (1VEV5)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 3" x 2" Pipe Size (2CFL5)
- ZORO SELECT Red Brass Cap, FNPT, 1-1/2" Pipe Size (6RCY6)
- THRIFCO PLUMBING 2 Inch BRASS INSERT MALE ADAPTER (6522106)
- Zoro Select Fittings