Zoro Select
Brass Male Tee, MNPT, 3/4" Pipe Size
Mfr # 6AYV5
Zoro # G3654962
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Tee
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, J-Bend (1PNK5)
- KOHLER Components Wall-Mount Bathroom Sink Faucet Trim (T23890-CP)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000S, Compatible to HF45-S-SR Water Filters (1PK) Made by AFC (AFC-APH-104-9000S-1p-3336)
- VIEGA Viega MegaPress adapter, 2" x 2" (25155)
- ZORO SELECT Red Brass Reducing Tee, FNPT, 3/4" x 3/4" x 1/2" Pipe Size (2CFH1)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 1/2 in, NPT (ZUSA-PF-10234)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1-1/2" Pipe Size (1VEW8)
- ZORO SELECT Brass Tee, FNPT, 3/8" Pipe Size (706101-06)
- ZORO SELECT Brass Union, FNPT, 3/8" Pipe Size (6AYY4)
- ZORO SELECT Red Brass Cored Plug, MNPT, 1-1/4" Pipe Size (1VFR9)
- ZORO SELECT Red Brass Coupling, FNPT, 3" Pipe Size (1VFF5)
- Zoro Select Brass Pipe Fittings