Zoro Select
Breaker Bar, Steel, Heavy Duty Type
Mfr # 45060
Zoro # G4766951
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 17 in
- Function Enables Easily Install or Remove Bathtub Drains
- Features Corrosion Resistance, 180 Degrees Swivel Head, Cushion Grip Handle for Comfort
- Construction Steel
- Includes Cushion Grip Handle
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Sink Mat (USM01BXTN)
- TECTITE BY APOLLO 3/4 in. Brass Push-to-Connect Polybutylene Conversion Coupling (FSBPBC34)
- PENTAIR/OMNIFILTER 3/4" Inlet 5 gpm Whole House Water Filter System (U25-S-S18)
- COMPONENT HARDWARE Faucet, Pantry Rigid (KL64-9002-RE1)
- ZORO SELECT Drum Tap Wrench, 3/4 To 1-3/4 In (34A516)
- ZORO SELECT Basket Strainer Wrench, Universal, Color: White (34A503)
- ZORO SELECT Flint Torch Lighter, Metal (45209)
- ZORO SELECT Garbage Disposer Wrench, Steel, Heavy Duty (45101)
- ZORO SELECT Water Heater Element Wrench (34A504)
- ZORO SELECT Bathtub Drain Key (34A509)
- SUPERIOR TOOL Adjustable Wrench, 1 To 3 In, Zinc (3840)
- Zoro Select Plumbing Specialty Tools