Bronze SHCS
- Mfr # 38-S-50C-200
- Zoro # G124953050
product price:Â
$
15.89
/ea
Key Features
Head Texture
Smooth
Fastener Length
2 in
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38-S-50C-200
- Zoro #
- G124953050
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Bronze SHCS
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Inch
- Thread Type
- Coarse
- Material
- Bronze
- Head Type
- Low-Profile Standard
- Special Features
- Threadlocking
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
Dimensions
- Fastener Length
- 2 in
- Thread Size
- 1/2"-13
- Drive Size
- 3/8 in
- Head Height
- 0.5 in
- Head Diameter
- 0.75 in
Description
Bronze SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Bronze, Thread Size 1/2 In.-13, Fastener Length 2 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.