Shop ZORO SELECT
See all product information
Create Account
Bronze SHCS
- Mfr # 38-S-50C-300
- Zoro # G924957531
product price:Â
$
31.29
/ea
Key Features
Type
Socket Head Cap Screw
Head Diameter
0.75 in
Head Height
0.5 in
Thread Type
Coarse
Head Type
Low-Profile Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38-S-50C-300
- Zoro #
- G924957531
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Bronze SHCS
- Type
- Socket Head Cap Screw
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
- Head Texture
- Smooth
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
- System of Measurement
- Inch
- Material
- Bronze
- Thread Style
- Fully Threaded
Dimensions
- Head Diameter
- 0.75 in
- Head Height
- 0.5 in
- Drive Size
- 3/8 in
- Thread Size
- 1/2"-13
- Fastener Length
- 3 in
Description
Bronze SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Bronze, Thread Size 1/2 In.-13, Fastener Length 3 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.