Bronze SHCS, PK10
- Mfr # 38-S-25C-75
- Zoro # G824956658
product price:Â
$
13.59
/pk of 10, $1.36/ea
Key Features
Thread Type
Coarse
Material
Bronze
Dimensional Standards
DIN 7984, DIN 912
System of Measurement
Inch
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38-S-25C-75
- Zoro #
- G824956658
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Bronze SHCS
- Thread Type
- Coarse
- Material
- Bronze
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Special Features
- Threadlocking
- Resistance Properties
- Corrosion-Resistant
- Drive Type
- Socket
- Type
- Socket Head Cap Screw
- Head Type
- Low-Profile Standard
Dimensions
- Fastener Length
- 3/4 in
- Thread Size
- 1/4"-20
- Head Height
- 0.25 in
- Head Diameter
- 0.375 in
- Drive Size
- 3/16 in
Description
Bronze SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Bronze, Thread Size 1/4 In.-20, Fastener Length 3/4 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.