Shop ZORO SELECT

Brown Acetal Homopolymer Sheet 12 in L x 12 in W x 0.375 in Thick

  • Mfr # SDELAF.375x12.000x12.000

  • Zoro # G601701334


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
0.375 in
Plastic Width
12 in
Plastic Length
12 in
Color
Brown
Tensile Strength
10,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SDELAF.375x12.000x12.000
Zoro #
G601701334
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.375 in
Plastic Width
12 in
Plastic Length
12 in
Plastic Width Tolerance
+0.030/-0.000 in
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+0.030/-0.000 in

Details

Item
Acetal Homopolymer Sheet
Color
Brown
Tensile Strength
10,000 psi
Water Absorption
0.2 %
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.3
Material
Acetal Homopolymer
Water Absorption Rating
Good
Impact Strength
1 ft-lb/in
Plastic Hardness
Rockwell M89
Impact Strength Rating
Poor
Plastic Density
1.41 g/cc
Temperature Range
-40 Degrees to 185 Degrees F
Maximum Temperature
185 Degrees F
Plastic Hardness Rating
Hard
UV Resistant
No
Machinability
100 %
Standards
ASTM D4181, ASTM D6100, ASTM D6778
Friction Rating
Very Slippery
Shape
Square
Weight
2.78 lb
Grade
PTFE-Filled
Wear Factor
Excellent
Plastic Clarity
Opaque
Minimum Temperature
-40 Degrees F
Plastic Thickness Tolerance
+0.025/-0.000 in
Maximum Adhesive Temperature
180 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Elongation
25 %
Filler Material
PTFE
UV-Resistant
Not UV-Resistant
Dielectric Strength
500 kV/in
Wear Rate
3.00 x 10^-6 cu mm/N-m
Product Form
Sheet
Fabrication
Extruded
FDA Compliance
21 CFR 177.2480
Product Type
Plastic Sheet
Scratch-Resistant
Scratch-Resistant
Shore Hardness
86 Shore D
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
Rockwell Hardness
94 HRM
Light Transmission
0 %
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
450,000 psi

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.375 in, Brown, Plastic Clarity Opaque, Tensile Strength 10,000 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.2 Percent, Temperature Range -40 Degrees to 185 Degrees F, Plastic Density 1.41 g/cc, Plastic Hardness Rockwell M89

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.