Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Brown Kraft Paper, 48" x 360 ft. 3EVT7

Brown Kraft Paper, 48" x 360 ft. (Discontinued)

  • Mfr # 3EVT7
  • Zoro # G0383214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3EVT7
Zoro #
G0383214
UPC #
-
Country of Origin
United States

Dimensions

Length
360 ft.
Width
48"
Roll Dia.
9 in
Sheet Width
9 1/2 in
Sheet Length
48 1/4 in
Roll Length
360 ft
Roll Width
48 in

Details

Item
Kraft Paper
Basis Weight
60 lb
Color
Kraft
Green Environmental Attribute
Plastic-Free Packaging Product
Bundle Weight
34 lb
Packing Paper Type
Kraft Paper
Packing Paper Form
Roll
Roll Weight
34 lb

Description

Indented Kraft Paper, Roll, Roll Length 360 Ft, Roll Width 48 In, Roll Dia 9 In, Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.