Buna-N Round Cord, 13/16" D, 10' L, 70A

  • Mfr # ZUSA-RC-872

  • Zoro # G802584439


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Overall Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-872
Zoro #
G802584439
UPC #
193005473419
Country of Origin
United States

Dimensions

Overall Length
10 ft
Overall Diameter
13/16 in

Details

Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Shape
Round
Oil Resistance
Excellent
Water Resistance
Good
Cross Section Actual
0.812 in
Weather Resistance
Fair
Chemical Resistance
Fair
Maximum Temperature
210 Degrees F
Cross Section Fractional
13/16 in
Abrasion Resistance
Good
Grade
Standard
Minimum Temperature
0 Degrees F

Description

Buna-N Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.