Buna-N Round Cord, 3.5 mm D, 10' L, 90A
Mfr # ZUSA-RC-1414
Zoro # G302585370
product price: $6.69
/eaSold in multiples of 2 for $13.38
Key Features
Material
Buna-N
Color
Black
Durometer
90A
Tensile Strength
2,000 psi
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-1414
Zoro #
G302585370
UPC #
193005474942
Country of Origin
United States
Dimensions
Overall Diameter
9/64 in
Overall Length
10 ft
Details
Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
90A
Tensile Strength
2,000 psi
Shape
Round
Grade
Standard
Chemical Resistance
Fair
Water Resistance
Good
Cross Section Actual
3.5 mm
Weather Resistance
Fair
Oil Resistance
Excellent
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Description
Hard Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.