Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burette, Glass, 50ml.Grade A, PK4

  • Mfr # 6CDN8

  • Zoro # G1283581


product price: $59.99
/pk 4, $15.00/ea

Key Features

Material of Construction
Glass
Capacity
50 mL
Graduation Range
0 to 50mL
Tolerance
+/-0.05 mL
Class
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6CDN8
Zoro #
G1283581
UPC #
190735561362
Country of Origin
China

Dimensions

Length
820 mm
Body Diameter - Metric
13.1 mm
Overall Height - Metric
820 mm

Details

Material of Construction
Glass
Capacity
50 mL
Graduation Range
0 to 50mL
Tolerance
+/-0.05 mL
Class
A
Plug Material
Glass
Graduation Subdivisions
0.1 mL
Item
Straight Bore Buret
Stopcock Material
Glass
Color
Clear
Maximum Graduation - Metric
50 mL
Capacity - Metric
50 mL
Material
Glass
Graduated
Yes
Buret Type
Straight Bore Buret
Body Material
Glass
Pre-Cleaned
None
Closure Color
White Clear
Sterile/Non-Sterile
Non-Sterile
Glassware Class
A
Graduation Increments - Metric
0.1 mL
Minimum Graduation - Metric
0 mL
Includes Reservoir
No
Autoclavable
Yes
Closure Type
Stopcock
Closure Included
Yes
Closure Material
Glass
Capacity - English
1.7 fl oz
Clarity
Transparent

Description

Straight Bore Buret, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Tolerance +/-0.05 mL, Overall Height - Metric 820 mm, Buret Type Straight Bore Buret, Graduation Increments - Metric 0.1 mL, Graduated Yes, Minimum Graduation - Metric 0 mL, Maximum Graduation - Metric 50 mL, Material Glass, Closure Included Yes, Glassware Class A, Stopcock Material Glass, Special Features Not Applicable, Color Clear, Closure Material Glass, ASTM Specification Not Applicable, Plug Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.