Bushing Low Lead Brass Face Bushing, 3/4 in Male NPT X 1/2 in Female NPT

  • Mfr # 706140-1208

  • Zoro # G6195393


product price:  $6.99
/ea

Key Features

Pipe Size - Pipe Fitting
3/4" x 1/2"
Specific Fitting Shape
Bushing
Pipe Fitting Material
Low Lead Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
706140-1208
Zoro #
G6195393
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/4" x 1/2"
Pipe Size (Fittings)
3/4" x 1/2"
Overall Length
1 in
Hex Size
1 in
Pipe Size
1/2" x 3/4"
Fitting Side B Outside Diameter
1 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Thread Size B
1/2 in -14
Fitting Side A Outside Diameter
1 3/8 in
Fitting Thread Size A
3/4 in -14
Fitting Side B Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Bushing
Pipe Fitting Material
Low Lead Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
Item
Face Bushing
Standards
NSF 61 ANNEX G
Max. Pressure
650 psi
Temp. Range
-65 Degrees To 250 Degrees F
Specific Pipe Fitting Shape
Bushing
Color
Brown
Application
Air, Non-Potable Water, Potable Water
Material Grade
CA2745
Maximum Operating Pressure
1,000 psi
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Compliant
Fitting Side B Pipe Threading
14
Fitting Side B Gender
Female
Includes Seal
No
Fitting Side A Pipe Threading
14
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Max. Steam Pressure
250 psi
Fitting Side A Gender
Male

Description

Face Bushing, Brass, CA2745, 3/4 in, Male, NPT, 1 3/8 in, 14, 3/4 in -14, 1/2 in, Female, NPT, 1 in, 14, 1/2 in -14, 1,000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.