This item is Discontinued.

Zoro Select Butterfly Valve, 4" Tube Size, Clamp 51C4.0AS/SCSRC-XX

Butterfly Valve, 4" Tube Size, Clamp (Discontinued)

  • Mfr # 51C4.0AS/SCSRC-XX
  • Zoro # G7598538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51C4.0AS/SCSRC-XX
Zoro #
G7598538
UPC #
-
Country of Origin
Israel

Dimensions

Tube Size
4 in
Overall Length
4 3/32 in

Details

Item
Butterfly Valve
Body Material
T304 Stainless Steel
Connection
Clamp
Handle Type
Actuator
Temp. Range
15 Degrees to 266 Degrees F
Max. Pressure
145 psi
Surface Finish
20 RA ID
Disc Material
T304 Stainless Steel
Seat Material
Silicone
Standards
FDA Compliant Seats

Description

Butterfly Valve, Body Material T304 Stainless Steel, Tube Size 4 in, Connection Clamp, Max. Pressure 145 psi, Temp. Range 15 Degrees to 266 Degrees F, Surface Finish 20 RA ID, Overall Length 4 3/32 in, Seat Material Silicone, Disc Material T304 Stainless Steel, Handle Type Actuator, Standards FDA Compliant Seats

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.