Cabinet Dolly, Red, 600 lb, Steel
- Mfr # 48J122
- Zoro # G5319824
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Load Capacity
600 lb
Assembled
Partially Assembled
Platform Length
32 in
Caster Wheel Dia.
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48J122
- Zoro #
- G5319824
- UPC #
- 190735500347
- Country of Origin
- China
Dimensions
- Platform Length
- 32 in
- Caster Wheel Dia.
- 3 in
- Caster Wheel Width
- 1 1/4 in
- Platform Height
- 4 in
- Platform Width
- 32 in
- Overall Width
- 32 in
- Overall HxWxD
- 3 7/8 in x 32 in x 20 in
- Axle-Mounted Wheel Dia.
- 3 in
- Platform Depth
- 20 in
- Overall Depth
- 20 in
- Overall Height
- 3 7/8 in
- Caster Mounting Height
- 5 in
- Lowered Height
- 4 1/4 in
- Axle Dia.
- 5/8 in
- Caster Width
- 1 1/4 in
Description
Cabinet Dolly, Load Capacity 600 lb, Lowered Height 4 1/4 in, Platform Depth 20 in, Platform Width 32 in, Caster Wheel Dia. 3 in, Color Red, Frame Material Steel, Non-Marking Casters/Wheels No, Non-Marking Axle-Mounted Wheels No, Platform Type Open, Platform Height 4 in, Axle-Mounted Wheel Dia. 3 in, Axle-Mounted Wheel Type Solid, Axle-Mounted Wheel/Tread Material Rubber, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.