Zoro Select
Cable Clamp, Nylon, 1/4 In, PK25
- Zoro #: G3036625
- Mfr #: 22CC37D0250
Hover or click to zoom Tap to zoom
Key Features
- Item: Cable Clamp
- Clamp Material: Nylon
- Cable Clamping Dia.: 1/4 in
- Clamp Thickness: 0.05 in
- Clamp Band Width: 3/8 in
- Clamp Color: Natural
- Clamp Finish: Natural
- Package Quantity: 25
$2.95
Pk of 25, $0.12/ea
Subtotal: $2.95
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #22CC37D0250 Specifications
- Zoro #: G3036625
- Mfr #: 22CC37D0250
- Item: Cable Clamp
- Clamp Material: Nylon
- Cable Clamping Dia.: 1/4 in
- Clamp Thickness: 0.05 in
- Clamp Band Width: 3/8 in
- Clamp Color: Natural
- Clamp Finish: Natural
- Package Quantity: 25
- Mounting Hole Dia.: 0.203 in
- Color: natural
- Material: Nylon
- Thickness: 0.050"
- Temp. Range (F): -40 to +185
- Coating Material: -
- Cushion Type: -
- Clamping Dia.: 1/4"
- Meets/Exceeds: -
- Dimension A: 0.41 in
- Width: 0.375"
- Type: -
- Country of Origin (subject to change): United States
Description
Cable Clamp, Cable Clamp, -, Nylon, Cable Clamping Dia. 1/4 in, Mounting Hole Dia. 0.203 in, Clamp Thickness 0.05 in, Clamp Band Width 3/8 in, Natural, - Cushion Type, Natural Clamp Finish, Temp. Range (F) -40 to +185, - Coating Material, Meets/Exceeds -, Package Quantity 25
Reviews of Zoro Select #22CC37D0250
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, PK25 22CC37B0312
- ZORO SELECT Clamp, OD 1/2 In, 3/4 In W, Cushion, PK50 COL0813Z1
- ZORO SELECT Cable Clamp, Nylon, 1 3/16 In, PK10 22CC50D1187
- ZORO SELECT Clamp, OD 5/16 In, 1/2 In W, Vinyl, PK50 COV0609Z1
- ZORO SELECT Cable Clamp, Nylon, 11/16 In, PK25 22CC50C0687
- ZORO SELECT Clamp, Cushioned, Dia 7/8 In, PK50 CWV1507Z1
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 22CC37D0312B
- DOLPHIN COMPONENTS Cable Staple, Nail, 5/16In, Black, PK100 DCC-6B
- ZORO SELECT Clamp, Aluminum, Dia 3/4 In, PK50 CO1209AL
- NATIONAL MFG/SPECTRUM BRANDS HHI 516 Wire Cable Clamp N348-912
- ZORO SELECT 3/8X.167X.530 HEAVY DUTY CABLE CLAMPS NYLON 375167CCN08
- Zoro Select Cable Clamps & Clips