Shop All Cable Clamps & Clips
Zoro Select
Cable Clamp, Nylon, 9/16 In, Blk, PK25
Mfr # 22CC50D0562B
Zoro # G2509561
product price: $7.19
/pk 25, $0.29/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Nylon
- Cable Clamping Dia. 9/16 in
- Clamp Thickness 0.05 in
- Clamp Band Width 1/2 in
- Clamp Color Black
Product Information
- Brand Zoro Select
- MFR # 22CC50D0562B
- Zoro # G2509561
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 9/16 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.203 in |
Clamping Dia. | 9/16" |
Width | 0.500" |
Dimension A | 0.606 in |
Details
Description
Cable Clamp, Cable Clamp, -, Nylon, Cable Clamping Dia. 9/16 in, Mounting Hole Dia. 0.203 in, Clamp Thickness 0.05 in, Clamp Band Width 1/2 in, Black, - Cushion Type, Natural Clamp Finish, Temp. Range (F) -40 to +185, - Coating Material, Meets/Exceeds -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST MFG Wire Mesh Cable Tray, 5'L x 12"W x 2"H, Zinc (CT0512-03)
- BRADY Sleeve, 2 in W, 1 1/4 in H, Die-cut (M6-750-2-342-WT-R)
- LINEMASTER Guard, Foot Switch (522-B14)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 40A, 600V AC, Non-Indicating (HSJ40)
- ZORO SELECT Cable Tie Mounting Pad, 2-Way, Natrl, PK100 (6EEE6)
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, PK25 (22CC50D0500)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, PK25 (22CC37B0250)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK10 (22CC50D0125)
- ZORO SELECT Clamp, Aluminum, Dia 3/8 In, PK50 (CO0609AL)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC50C0375)
- KMC Cable Clamp, 3/16" dia., 1/2" W, PK50 (CO0309Z1)
- Zoro Select Cable Clamps & Clips