Shop ZORO SELECT

Cabron Steel Square Bar, 6 in. L

  • Mfr # CSQ1018/125-6

  • Zoro # G514562176


product price: 
$
6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Standards
1018
Material
Carbon Steel
Length Tolerance
+/-1 in
Shape
Square
Fabrication
Cold Rolled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSQ1018/125-6
Zoro #
G514562176
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Overall Length
6 in
Overall Width
1/8 in
Thickness
0.125 in
Width Tolerance
+/-0.125 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Carbon Steel Square Bar
Standards
1018
Material
Carbon Steel
Shape
Square
Fabrication
Cold Rolled
Material Grade
1018
System of Measurement
Inch
Tolerance Rating
Standard
Brinell Hardness
126 BHN
Heat Treatable
Heat Treatable
Tensile Strength
80,000 psi
Thickness Tolerance
Not Rated
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Machinability
100 %
Yield Strength
70,000 psi
Rockwell Hardness
80 HRB
Heat Treatment
No Heat Treatment
Flatness Tolerance
Not Rated
Galvanized
Not Galvanized

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.125 in, Thickness Tolerance Not Rated, Overall Length 6 in, Overall Width 1/8 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 70,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards 1018, Includes Material Certificate No Certificates Included

Ratings & reviews