Cam and Groove Adapter, 1-1/4", 316 SS
Mfr # PLE106
Zoro # G8291010
product price: $28.15
/eaKey Features
Body Material
316 Stainless Steel
Coupling Type
Type E
Connection Type
Hose Shank
Coupling Component
Plug
Fitting Type
Male Hose Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLE106
Zoro #
G8291010
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Plug Outside Dia.
1-51/64"
Overall Length
4-5/16"
Plug Length
1-17/32"
Hose Fitting Size
1-1/4"
Coupling Size
1-1/4"
Details
Item
Cam and Groove Adapter
Body Material
316 Stainless Steel
Coupling Type
Type E
Connection Type
Hose Shank
Coupling Component
Plug
Fitting Type
Male Hose Shank
Hose Fitting Gender
Male
Pipe Fitting Material
316 Stainless Steel
For Hose I.D.
1-1/4"
Includes Locking Arm
No
Max. Working Pressure @ 70 F
250 psi
Fitting Connection Type
Hose Shank
Description
Cam and Groove Adapter, Plug, Body Material 316 Stainless Steel, Type E, Coupling Size 1 1/4 in, For Hose I.D. 1 1/4 in, Male, Connection Type Hose Shank, Hose Fitting Size 1 1/4 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 51/64 in, Overall Length 4 5/16 in, Includes Locking Arm No, Plug Length 1 17/32 in
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.