Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Adapter, 1-1/4", Nylon
- Mfr # BULK-CGF-488
- Zoro # G5776852
product price:Â
$
9.59
/ea
Key Features
Fittings Sub-Category
Adapters
Body Material
Nylon
Coupling Type
Type E
Connection Type
Hose Shank
Coupler Size
1-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-488
- Zoro #
- G5776852
- UPC #
- 193005437107
- Country of Origin
- China
- Fittings Sub-Category
- Adapters
- Item
- Cam and Groove Adapter
- Body Material
- Nylon
- Coupling Type
- Type E
- Connection Type
- Hose Shank
- Compliance
- A-A59326A
- Standards
- A-A59326A
- Pipe Fitting Material
- Nylon
- Basic Pipe Fitting Material
- Plastic
- Max. Pressure
- 250 psi
- Max. Working Pressure @ 70 F
- 250 psi
- For Hose I.D.
- 1-1/4"
- Coupling Component
- Plug
- Includes Locking Arm
- No
- Hose Fitting Gender
- Male
- Fitting Type
- Male Hose Shank
- Fitting Connection Type
- Male Adapter x Hose Shank
Description
Cam and Groove Adapter, Plug, Body Material Nylon, Type E, Coupling Size 1 1/4 in, For Hose I.D. 1 1/4 in, Male, Connection Type Hose Shank, Hose Fitting Size 1 1/4 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 13/16 in, Overall Length 5 29/32 in, Includes Locking Arm No, Plug Length 3/8 in